Shop All Multi-Purpose Wipes
Boardwalk
Towels & Wipes, Canister, 75 Wipes, Fresh, 6 PK
Mfr # BWK454W75
Zoro # G6068612
original price:
$33.79
5% off
new price: $31.79
/pk 6, $5.30/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Container Type Canister
- Application General Purpose
- Length 8"
- Wipes per Container 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK454W75
- Zoro # G6068612
- UPC # 10749507000935
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 8" |
Width | 7" |
Details
Number of Sheets | 75 |
Container Type | Canister |
Item | Towels & Wipes |
Application | General Purpose |
Wipes per Container | 75 |
Effective to Remove | Bactericidal; Virucidal; Staph; Salmonella; Strep; H1NI |
Paper Towel Type | Disinfecting Wipes |
Packaging Type | Canister |
For Use On | Non-Porous Surfaces |
Net Weight | 8.45 lbs |
Fragrance | Fresh |
Used On | Nonporous Surfaces |
Standards | EPA Reg. No. 6836-336; EPA List N |
Description
Boardwalk® Disinfecting Wipes, 8 x 7, Fresh Scent, 75/Canister, 6 Canisters/Carton
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Park Rain Bonnet Receptacle Lid (RBR-32-08-BLACK)
- GOFER PARTS Replacement Filter - Debris Screen For Nobles/Tennant 1042996 (GFILTER26)
- MOEN Hotel / Motel Retracting Clothesline Bright Chrome (RR5506HD)
- XERO Virgin Resin 1/4 Cubic Foot (VMBR-25C)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 12 PK (BWK454W753CT)
- BOARDWALK Disinfecting Wipes, Canister, 75 Wipes, Fresh (87-225MPF956)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Lemon, 12 PK (BWK455W753CT)
- BOARDWALK Towels & Wipes, White, Hydroentangled Wood-Pulp; Polypropylene, 1100 Wipes, 10" x 13" (BWKP050JPW)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1080 Wipes, 12" x 13", 1080 PK (BWKV030QPW)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 900 Wipes, 9.3" x 16.5", 900 PK (BWKV030IDW2)
- METHOD Cellulose Cleaning Wipes 6.17 oz (18804)
- Boardwalk Multi-Purpose Wipes