Shop All Multi-Purpose Wipes
Boardwalk
Towels & Wipes, Canister, 75 Wipes, Fresh, 12 PK
Mfr # BWK454W753CT
Zoro # G6076909
original price:
$73.49
8% off
new price: $67.15
/pk 12, $5.60/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Container Type Canister
- Application General Purpose
- Length 8"
- Used On Nonporous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK454W753CT
- Zoro # G6076909
- UPC # 10749507000942
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 8" |
Width | 7" |
Details
Number of Sheets | 75 |
Container Type | Canister |
Item | Towels & Wipes |
Application | General Purpose |
Used On | Nonporous Surfaces |
Standards | EPA Reg. No. 6836-336; EPA List N |
Net Weight | 18.67 lbs |
Paper Towel Type | Disinfecting Wipes |
Wipes per Container | 75 |
For Use On | Non-Porous Surfaces |
Effective to Remove | Bactericidal; Virucidal; Staph; Salmonella; Strep; H1NI |
Fragrance | Fresh |
Packaging Type | Canister |
Description
Boardwalk® Disinfecting Wipes, 8 x 7, Fresh Scent, 75/Canister, 12 Canisters/Carton
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL AIR-TIP 3-in-1 Crevice and Brush Tool Attachment for Wet/Dry Vacuums (49-90-2023)
- UNGER Nifty Nabber Trigger Grip, Green (UNGNT090)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34346)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14", PK5 (09548)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1080 Wipes, 12" x 13", 1080 PK (BWKV030QPW)
- BOARDWALK Towels & Wipes, Blue, Hydroentangled Wood-Pulp; Polypropylene, 1000 Wipes, 9" x 16.75", 1000 PK (BWKP070IDB)
- BOARDWALK Towels & Wipes, White, Hydroentangled Wood-Pulp; Polypropylene, 1100 Wipes, 10" x 13" (BWKP050JPW)
- BOARDWALK Towels & Wipes, Red, Hydroentangled Wood-Pulp; Polypropylene, 475 Wipes, 12" x 13" (BWKP080JPR)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Lemon, 12 PK (BWK455W753CT)
- BOARDWALK Disinfecting Wipes, Canister, 75 Wipes, Fresh (87-225MPF956)
- ACL STATICIDE Dry Wipe, White, Poly Wrapped 1/4 Fold, Hydro-entangled (HEF), 50 Wipes, 12 in x 13 in (LF-50)
- Boardwalk Multi-Purpose Wipes