Shop All Multi-Purpose Wipes
Boardwalk
Towels & Wipes, Canister, 35 Wipes, Lemon, 12 PK
Mfr # BWK455W35
Zoro # G6069154
product price: $29.89
/pk 12, $2.49/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 35
- Container Type Canister
- Application General Purpose
- Paper Towel Type Disinfecting Wipes
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK455W35
- Zoro # G6069154
- UPC # 10749507000959
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Length | 8" |
Details
Number of Sheets | 35 |
Container Type | Canister |
Item | Towels & Wipes |
Application | General Purpose |
Paper Towel Type | Disinfecting Wipes |
Fragrance | Lemon |
Wipes per Container | 35 |
Net Weight | 8.35 lbs |
Effective to Remove | Bactericidal; Virucidal; Staph; Salmonella; Strep; H1NI |
Standards | EPA Reg. No. 6836-336; EPA List N |
Used On | Nonporous Surfaces |
For Use On | Non-Porous Surfaces |
Packaging Type | Canister |
Description
Boardwalk® Disinfecting Wipes, 8 x 7, Lemon Scent, 35/Canister, 12 Canisters/Carton
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREPWERX Microfiber Cloth 12x12 Blue Green, PK 12 (132-072015)
- WINDSOR VAC MOTOR - PD 24V 2STG 5.7 - VMAX CLASSIC (4.035-420.0)
- ECOS PRO Kitchen Cleaners, Size 32 oz., Parsley (PL9746/6)
- MALISH Bowl Brush, Green, White Plastic, 15 in L Overall, 6 PK (55010)
- BOARDWALK Disinfecting Wipes, Canister, 75 Wipes, Fresh (87-225MPF956)
- BOARDWALK Towels & Wipes, White, Scrim, 900 Wipes, 9.75" x 16.75", 900 PK (BWKE025IDW)
- BOARDWALK Towels & Wipes, White, Hydroentangled Wood-Pulp; Polypropylene, 1100 Wipes, 10" x 13" (BWKP050JPW)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 6 PK (BWK454W75)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 900 Wipes, 9.3" x 16.5", 900 PK (BWKV030IDW2)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1008 Wipes, 12" x 13", 1008 PK (BWKV040QPW)
- GLOBAL INDUSTRIAL White, 2 PK (641193)
- Boardwalk Multi-Purpose Wipes