Shop All Multi-Purpose Wipes
Boardwalk
Towels & Wipes, 75 Wipes, Fresh, 6 PK
Mfr # BWK458W
Zoro # G801962771
original price:
$32.99
4% off
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Application Face; Hand Washing
- Width 5.4"
- Paper Towel Type Disinfecting Wipes
- Effective to Remove Germicidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK458W
- Zoro # G801962771
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 5.4" |
Length | 8" |
Details
Number of Sheets | 75 |
Item | Towels & Wipes |
Application | Face; Hand Washing |
Paper Towel Type | Disinfecting Wipes |
Effective to Remove | Germicidal |
Cleaning Wipe - Item | Towels & Wipes |
Features | Alcohol-Free |
Contains | Alcohol-Free |
Wipes per Container | 75 |
Dispenser Capacity | 75 (Wipes) |
Net Weight | 10.02 lbs |
Cleaner Chemical Product Grouping | Disinfecting Wipes |
Primary Chemical | Alcohol-Free |
For Use On | Germicidal |
Fragrance | Fresh |
Packaging Type | Canister |
Description
Kill 99.9% of germs that cause common illness. Non-linting wipe is soft and strong. Gentle aloe and vitamin E formula is alcohol-free and hypoallergenic. Dermatologist tested. Great for offices, restaurants, health clubs and any public area where germs can linger. Convenient, easy dispensing canister.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- CARLISLE FOODSERVICE Universal Clutch Plate (364192BD)
- NORTH AMERICAN PAPER NORTH AMERICAN PAPER 5510202 Hand Towel Roll Dispenser, Plastic (5510202)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 3/4" ID tubes with 1/4-28 M thread & jam nut (GTC-211-3/4)
- BOARDWALK Towels & Wipes, White, Box, Wood Pulp; Polyester, 1000 Wipes, 9" x 16.75", 1000 PK (BWKA105IDW2)
- BOARDWALK Disinfecting Wipes, Canister, 75 Wipes, Fresh (87-225MPF956)
- BOARDWALK Towels & Wipes, Blue, Hydroentangled Wood-Pulp; Polypropylene, 1000 Wipes, 9" x 16.75", 1000 PK (BWKP070IDB)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Lemon, 12 PK (BWK455W753CT)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 12 PK (BWK454W753CT)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1008 Wipes, 12" x 13", 1008 PK (BWKV040QPW)
- WYPALL L40 Wiper, 1/4 Fold, Blue, 12 1/2X12, PK12, Blue, Double Recrepe (DRC), 56 Wipes, Unscented, 12 PK (5776)
- Boardwalk Multi-Purpose Wipes