Shop All Toilet Seat Covers
Boardwalk
Toilet Seat Covers, 1/2 Fold, White
Mfr # BWK-5000B
Zoro # G4525364
original price:
$80.99
10% off
new price: $72.89
/pk 5000, $0.01/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14.25 in
- Fold Type 1/2 Fold
- Color White
- Material Paper
- Weight 25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK-5000B
- Zoro # G4525364
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14.25 in |
Details
Item | Toilet Seat Covers |
Fold Type | 1/2 Fold |
Color | White |
Material | Paper |
Weight | 25 lbs |
Description
Half-fold covers fit all popular seat cover dispensers. 250 covers per sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER-ECLIPSE PROPANE - FEMALE COUPLING (MP4500)
- WITT INDUSTRIES Witt Industries 5555GN Dome top drum lid- green (5555GN)
- OIL-DRI Oil Asorbent Oildri 40Qt (I05040-G50)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 36" (GG288)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- BOARDWALK Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (BWK-1000)
- BAGCRAFT Sani/Shield Printed Toilet Seat Band, Paper, Blu/Wht, 16"x1.5", PK1000 (BGC 300591)
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- HOSPECO Toilet Seat Cover, Health Gards, Half Folded, HG-2500, 2500 PK (HG-2500)
- GEN Windows* Personal Seats Dispensers Toilet Seat Covers, 1/2 Fold, White (TEH GV-TSC5000)
- GENUINE JOE Toilet Seat Cover, 1/4 Fold, White (GJO10150)
- Boardwalk Toilet Seat Covers