Shop All Toilet Seat Covers
Boardwalk
Toilet Seat Covers, 1/2 Fold, White
Mfr # BWK-2500B
Zoro # G4524804
original price:
$37.85
9% off
new price: $34.15
/pk 2500, $0.01/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 15 in
- Fold Type 1/2 Fold
- Color White
- Material Paper
- Weight 12.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK-2500B
- Zoro # G4524804
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 15 in |
Details
Item | Toilet Seat Covers |
Fold Type | 1/2 Fold |
Color | White |
Material | Paper |
Weight | 12.5 lbs |
Description
Half-fold covers fit all popular seat cover dispensers. 250 covers per sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Orange (31997)
- PROTEAM Extension Handle Clip (834724)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 80 PK (78900BX)
- LAKESIDE Stainless Steel 4-Shelf Linen Cart w/Cover, 500 lb Capacity-21"x33" (442)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-5000B)
- BOARDWALK Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (BWK-1000)
- GOLDMAX Goldmax Toilet Seat Cover, PK1000 (2100-4)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- HOSPECO Health Gards Toilet Seat Covers, 14.25 x 16.5, White, PK5000 PK (HG-5000)
- IMPACT PRODUCTS Toilet Seat Covers, 1/4 Fold, White (25184473)
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- Boardwalk Toilet Seat Covers