Shop All Plungers
This Product is Discontinued
Boardwalk
Toilet Plunger, 18" Plastic Handle w/ 5 5/8" Dia Bowl, Red/Black (Discontinued)
Mfr # BWK09201EA
Zoro # G4061825
This Product is Discontinued
Key Features
- Material Plastic
- Handle Length 18"
- Handle Material Plastic
- Air Powered Plunger Cup Size 5.63"
- Length 23.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 18" |
Air Powered Plunger Cup Size | 5.63" |
Length | 23.63" |
Details
Item | Toilet Plungers |
Material | Plastic |
Handle Material | Plastic |
Description
Boardwalk® Toilet Plunger, 18" Plastic Handle w/ 5 5/8" Dia Bowl, Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.