Shop All Brushes
Boardwalk
Toilet Brushes, 12 in L Handle, White, Plastic, 12 in L Overall
Mfr # BWK00160EA
Zoro # G4589460
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color White
- Handle Length 12 in
- Bristle Material Plastic
- Handle Material Plastic
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 12 in |
Overall Length | 12 in |
Length | 12 in |
Details
Bristle Color | White |
Bristle Material | Plastic |
Handle Material | Plastic |
Item | Toilet Brushes |
Description
Boardwalk® Toilet Bowl Mop, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Alcohol-free Antistatic Monitor Wipes, White, 200 PK (FALDMHJ)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- EKCOS INNOVATIONS Power Screen Red/Melon (PWR-10R-10)
- WIPESPLUS Disinfecting Surface Wipes, 80 Wip, PK12, 7 in x 8 in, Lemon, 12 PK (37701)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4420)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4220)
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- BOARDWALK Scrub Brush, White Polypropylene Fill, 6" Long, White (BWKFSCBWH)
- LIBMAN COMMERCIAL Grill Brush W/Scraper, Brass, Blk/Gry, PK6, 6 PK (529)
- Boardwalk Brushes