Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Toilet Bowl Para Deodorizer Block, Cherry, 4oz, PK144
Mfr # BWKB04CT
Zoro # G4076534
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Shape - Odor Control 4 oz
- Cleaner Container Size 4 oz
- Fixture Type Urinal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKB04CT
- Zoro # G4076534
- UPC # 749507987031
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 4 oz |
Size | 4 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cherry |
Shape - Odor Control | 4 oz |
Fixture Type | Urinal Block |
Color | Pink |
Item | Toilet & Urinal Deodorizers |
Description
Boardwalk® Toilet Bowl Para Deodorizer Block, Cherry, 4oz, 144/Carton
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including p-Dichlorobenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Green Klean GK-300BP CleanMax CMBP 6 Backpack Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-300BP)
- METROVAC MetroVac Vac N Blo Portable Vacuum / Blower 1.7 Hp (VNB-72B)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Red, Rayon/Synthetic Blend (1TYY2)
- MURPHY Original Wood Cleaner, Liquid, 32oz, PK9 (01163)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- BOARDWALK Urinal Screen w/ Para Deodorizer Block, Cherry, PK12 (BWKPBS)
- BOARDWALK Bowl Clip, Cotton Blossom, Blue, PK12 (BWKCLIPCBL)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK144 (BWKU04CT)
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 (BWKCLIPCBLCT)
- BOARDWALK Urinal Screen, Cherry Fragrance, Red, PK12 (BWK1001)
- TOUGH GUY Urinal Block w/Screen, Cherry, 3.5oz., PK12 (793JP4)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers