Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12
Mfr # BWKB04BX
Zoro # G4075755
product price: $26.59
/pk 12, $2.22/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Shape - Odor Control 4 oz
- Cleaner Container Size 4 oz
- Fixture Type Urinal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKB04BX
- Zoro # G4075755
- UPC # 749507987031
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 4 oz |
Size | 4 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cherry |
Shape - Odor Control | 4 oz |
Fixture Type | Urinal Block |
Color | Pink |
Item | Toilet & Urinal Deodorizers |
Description
Boardwalk® Toilet Bowl Blocks, Cherry, Solid, 4oz, 12/Box
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including p-Dichlorobenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M TopLine Autoscrubber Pad 5000, 20, Green, 5PK (7000046002)
- DIVERSEY Floor Maintainer, 2.5L Bottle, 2 PK (92974618)
- ETTORE PRODUCTS COMPANY 24" Curved Flr Squeegee (54524)
- ITW BRANDS Dymon® Medaphene Plus Disinfectant Spray, 15.5 Oz. Aerosol Spray, 12/Carton (35720)
- BOARDWALK Bowl Clip, Cotton Blossom, Blue, PK12 (BWKCLIPCBL)
- BOARDWALK Bowl Clip, Cucumber Melon, Green, PK12 (BWKCLIPCME)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- BOARDWALK Bowl Clip, Mango Scent, Orange, PK12 (BWKCLIPMAN)
- BOARDWALK Bowl Clip, Spiced Apple Scent, Red, PK12 (BWKCLIPSAP)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers