Shop All Disposable Napkins
Boardwalk
Tallfold Dispenser Napkin, 12 x 7, White, PK10000
Mfr # BWK 8302
Zoro # G4490827
product price: $39.35
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Tall Fold
- Ply 1
- Width 12"
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 8302
- Zoro # G4490827
- Country of Origin Multiple
- Category Disposable Napkins
Dimensions
Width | 12" |
Length | 7" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Tall Fold |
Napkin Style | Tall Fold |
Ply | 1 |
Packs per Case | 500 |
Pack Count | 500 |
Material | Paper |
Description
Tall Fold Dispenser Napkins, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Beater 140 Qt For - Part# T-68064 (T-68064)
- CAMBRO Kit Caster 6 Nyl Swive (H17013)
- VULCAN HART 105C On/Off Rockr Switch (851800-770)
- MEAT MITCH Char Bar BBQ Sauce 19 oz (3955)
- BOARDWALK Lunch Napkin, 1/4 Fold, 1 Ply, White, PK6000 (BWK 8310)
- BOARDWALK Office Packs Lunch Napkins, 1-Ply, 12 1/2 x 11 1/2, White, PK400 (2091)
- GEORGIA-PACIFIC Napkin Envision Disp 12X13 7.2M, PK7200 (37835)
- TOUCH OF COLOR White Dinner Napkins 3 ply, 8.5"x8", 250PK (59000B)
- HOFFMASTER Dinner Napkin, Beige, 2 Ply, 1/8 Fold, PK125 (180543)
- CREATIVE CONVERTING 95000 White 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTWH)
- CREATIVE CONVERTING 139179135 Pastel Blue 2-Ply 1/4 Fold Luncheon Napkin, 600PK (5002N)
- Boardwalk Disposable Napkins