Shop All Floor Machine Pads
Boardwalk
Stripping Floor Pads, 21" Diameter, Black, PK5
Mfr # BWK4021BLA
Zoro # G4049182
original price:
$27.99
8% off
new price: $25.69
/pk 5, $5.14/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Face Weight 4.779 lbs
- Diameter 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4021BLA
- Zoro # G4049182
- UPC # 10749507985591
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 21" |
Details
Floor Application | Stripping |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Face Weight | 4.779 lbs |
Application | Stripping |
Used On | Finished Floors |
Color | Black |
Standards | LEED Applicable |
Description
Boardwalk® Stripping Floor Pads, 21" Diameter, Black, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 144 oz Box, Powder, Tide Original, 2 PK (PGC 84998)
- MAGNOLIA BRUSH Magnolia Repl. Head for Carbon-steel Wire Deck Brush (418-SA)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- SC JOHNSON PROFESSIONAL 4000 ml Paste Hand Soap Cartridge, 4 PK (KCH4LTR)
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 (BWK4012WHI)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- BOARDWALK Natural Burnishing Floor Pads, 27 Diameter, White, 5PK (7000126619)
- BOARDWALK Buffing Floor Pads, 28 x 14, Red, 10PK (7100115839)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- Boardwalk Floor Machine Pads