Shop All Floor Machine Pads
Boardwalk
Stripping Floor Pads, 16" Diameter, Black, PK5
Mfr # BWK4016BLA
Zoro # G4049575
product price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Used On Finished Floors
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4016BLA
- Zoro # G4049575
- UPC # 10749507986055
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 16" |
Details
Floor Application | Stripping |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Used On | Finished Floors |
Color | Black |
Face Weight | 2.853 lbs |
Application | Stripping |
Standards | LEED Applicable |
Description
Boardwalk® Stripping Floor Pads, 16" Diameter, Black, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 18" (GG223-03)
- DIVERSEY Cleaner and Disinfectant, 19 oz. Aerosol Can, Lavender, White (04531.)
- RUBBERMAID COMMERCIAL Brute® Flat Lid For 44 Gallon Round Trash Container, White - FG264560WHT (FG264560WHT)
- DURABELT BELT RUBBER BISSELL 2PK (64007AQ)
- BOARDWALK Scrubbing Floor Pads, 16" Diameter, Blue, PK5 (BWK4016BLU)
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 (BWK4012WHI)
- BOARDWALK Scrubbing Floor Pads, 13" Diameter, Blue, PK5 (BWK4013BLU)
- BOARDWALK Natural White Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NAT)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- Boardwalk Floor Machine Pads