Shop All Aluminum Foil
Boardwalk
Standard Aluminum Foil Pop-Up Sheets, 9" x 10 3/4", PK500
Mfr # BWK7162BX
Zoro # G4140995
product price: $26.19
/pk 500, $0.05/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.75"
- Material Aluminum Foil
- Special Features Heavy-Duty Strength
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK7162BX
- Zoro # G4140995
- UPC # 749507171621
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 10.75" |
Width | 9" |
Details
Item | Food Wrap |
Material | Aluminum Foil |
Special Features | Heavy-Duty Strength |
Packing Type | Box |
Description
Boardwalk® Standard Aluminum Foil Pop-Up Sheets, 9" x 10 3/4", 500/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Foil Roll, Aluminum, Standard, 500 ft., 4" (HS23534A)
- CAPRESSO Iced Tea Maker, Plastic, 80 oz. (624.02)
- HATCO Pmg-100 Pres Switch Blue -.13 (02.21.027.00)
- TAYLOR Multiline LCD Digital Food Service Thermometer with 32 to 392 (F) (1470)
- BOARDWALK Heavy-Duty Aluminum Foil Pop-Up Sheets, 12" x 10 3/4", PK2400 (BWK7164)
- BOARDWALK Aluminum Foil Roll, Heavy-Duty, 12"x500ft. (BWK 7120)
- BOARDWALK Standard Aluminum Foil Roll, 18" x 1,000 ft (BWK7116)
- BOARDWALK Aluminum Foil Roll, Standard, 12"x1000ft. (BWK 7112)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- BOARDWALK Standard Aluminum Foil Roll, 12" x 500 ft (BWK7110)
- HANDY WACKS Handy Wacks 12"x12"x2.5" New Paper Deli Wrap, PK6000 (FDP12NE)
- Boardwalk Aluminum Foil