Shop All Sponges and Scouring Pads
Boardwalk
Stainless Steel Scrubber, 3.93 x 1.96, Silver, 72PK
Mfr # BWKSCRUBBER
Zoro # G108999418
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Size 3.93" x 1.96"
- Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKSCRUBBER
- Zoro # G108999418
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Size | 3.93" x 1.96" |
Details
Item | Scouring Pads/Sticks |
Material | Stainless Steel |
Color | Silver |
Type | Pad |
Description
Boardwalk Stainless Steel Scrubbers for rough cleaning chores such as pots, pans, grills, and ovens. Great for heavy-duty cleaning jobs with grease and grime. Durable and strong, scrubbers won't rust or splinter. The tough pads can also be used to remove floor scuff marks and other tough to remove, stubborn stains. Individually poly-wrapped for maximum cleanliness. Great for industrial use and cleaning high-traffic areas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER MANURE FRK RPLC HNDL 48"" (MG-BPJ-48)
- TOUGH GUY TOUGH GUY Red 18" Floor Squeegee (1EUA5)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77346)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990221)
- BOARDWALK Light Duty Scour Pad, White, 6 x 9, PK20 (98BWK LD)
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- BOARDWALK Light-Duty White Pad, 4 x 10, PK20 (8440BWK)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- BOARDWALK Boardwalk® Light Duty Scour Pad, White, 6 X 9, 20/Carton (198)
- O-CEDAR Maxiscour Stainless Steel Scrub Sponge, 12PK (96142-M)
- Boardwalk Sponges and Scouring Pads