Shop All Metal Polish and Stone Care
Boardwalk
Stainless Steel Cleaner & Polish, Lemon, 18oz Aerosol, PK12
Mfr # BWK347ACT
Zoro # G6102921
product price: $57.55
/pk 12, $4.80/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Aluminum; Brass; Chrome; Copper; Stainless Steel
- Cleaner Container Size 18 oz
- Cleaner Container Type Aerosol Spray
- Fragrance Lemon
- Wipes Application Stainless Steel; Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK347ACT
- Zoro # G6102921
- UPC # 10749507991875
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 18 oz |
Details
Item - Metal Polish and Stone Care | Cleaners & Detergents |
Chemicals For Use On | Aluminum; Brass; Chrome; Copper; Stainless Steel |
Cleaner Container Type | Aerosol Spray |
Fragrance | Lemon |
Wipes Application | Stainless Steel; Chrome |
Effective to Remove | Grease; Oil |
Description
Boardwalk® Stainless Steel Cleaner & Polish, Lemon, 18oz Aerosol, 12/Carton
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Flat Top, Gray, 4 Openings (2007919)
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- RUG DOCTOR Rug Doc Carpet Clnr 24Oz (05116)
- AQUA CHEMPACS Glass Cleaner, Liquid, 20 ct, Concentrated (4-0288)
- BOARDWALK Stainless Steel Cleaner & Polish, Lemon, 18oz Aerosol (BWK347AEA)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- GRANITE GOLD Citrus Scent Granite Cleaner and Polish 24 oz Liquid (GG0047)
- MIRACLE SEALANTS Sealant, 511 Seal & Enhance, Gallon (SEENGAL4)
- NO. 7 , 8 Oz. Liquid Metal and Chrome Polish (10120)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 128 oz., PK4 (HDAC4GAL)
- HOWARD COPPER/BRASS POLISH 8OZ (CB0008)
- Boardwalk Metal Polish and Stone Care