Shop All Floor Finishes and Sealers
Boardwalk
Stain Resistant Floor Sealer, 1 gal Bottle, PK4
Mfr # 115000-41ESSN
Zoro # G6074194
product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- For Use On Surface Material Vinyl; Rubber; Asphalt Tile; Terrazzo; Unfinished Concrete; No-Wax Vinyl
- Application Interior Floors
- Fragrance Unscented
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 115000-41ESSN
- Zoro # G6074194
- UPC # 10749507000591
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Details
For Use On Surface Material | Vinyl; Rubber; Asphalt Tile; Terrazzo; Unfinished Concrete; No-Wax Vinyl |
Application | Interior Floors |
Fragrance | Unscented |
Form | Liquid |
Container Type | Bottle |
Description
Boardwalk® Stain Resistant Floor Sealer, 1 gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangular Recycling Bin (9652)
- WINDEX Towels & Wipes, White, Cloth, 38 Wipes, Unscented, 12 PK (00019800002961)
- OSBORN V Groove Scratch Brush (0005438800)
- CLEANBREEZE Vacuum Bag, Disposable, 6 PK (D211-5500)
- BOARDWALK High Traffic Floor Polish, 1 gal Bottle, PK4 (132000-41ESSN)
- BOARDWALK High Traffic Floor Polish, 1 gal Bottle (BWK4404FEA)
- LUNDMARK 1 Lb. Clear Paste Floor Wax (3206P001-6)
- DIVERSEY Floor Finish, Aquaria, 5 Gallon, White (DVO5120870)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- ISHINE 5 Gallon Floor Finish (405505)
- CUSTOM BUILDING PRODUCTS Tilelab Commercial and Residential Penetrating Grout and Tile Sealer 24 oz (TLPS24Z)
- Boardwalk Floor Finishes and Sealers