Shop All Spray Bottles
Boardwalk
Spray Bottle, 32oz., Clear, PK24
Mfr # 512245
Zoro # G4566016
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 32 oz
- Color Clear
- Material HDPE
- Labware Closure Color Clear
- Wand Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 512245
- Zoro # G4566016
- UPC # 749507987697
- Country of Origin Canada
- Category Spray Bottles
Details
Item | Embossed Spray Bottle |
Sprayer Tank Capacity | 32 oz |
Color | Clear |
Material | HDPE |
Labware Closure Color | Clear |
Wand Material | HDPE |
Capacity | 32 oz |
Description
Embossed Spray Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- WEILER 18" Fine Sweep Floor Brush Flagged Silver Polystyrene Fill (42041)
- LIBMAN Libman 24" Straight Floor Squeegee Set, Wood Handle (1038)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- BOARDWALK Trigger Sprayer, 8", 24oz., Red/White, PK24 (511264)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- BOARDWALK Trigger Sprayer, 9-1/4", Red/White, PK24 (511265)
- BOARDWALK Trigger Sprayer, 9-1/2", 32oz., White, PK24 (511300)
- LPS Trigger Spray Bottle, 20oz., White, HDPE (09120)
- Boardwalk Spray Bottles