Shop All Disposable Cups and Lids
Boardwalk
Soufflé/Portion Cups, 2 oz, Polypropylene, Black, PK2500
Mfr # PRTN2BL
Zoro # G4592915
product price: $45.99
/pk 2500, $0.02/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Disposables Product Grouping Portion
- Material Polypropylene
- Type Portion
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # PRTN2BL
- Zoro # G4592915
- UPC # 10749507977909
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Black |
Disposables Product Grouping | Portion |
Material | Polypropylene |
Type | Portion |
Capacity | 2 oz |
Color | Black |
For Use With | Boardwalk® Portion Cup Lids, 2 oz |
Description
Boardwalk® Soufflé/Portion Cups, 2 oz, Polypropylene, Black, 2500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Pilot Assembly - Open Top (4523127)
- WINCO 17 in Silicone Coated Oven Mitt (OMS-17)
- WINCO 4 oz Green Solid Portion Spoon (FPS-4)
- CRYSTAL Crystal Hot Sauce, PK200 (953)
- BOARDWALK Translucent Plastic Cold Cup 5 oz., Pk100 (BWK TRANSCUP5)
- BOARDWALK Translucent Plastic Cold Cup 7 oz., Pk100 (BWK TRANSCUP7)
- BOARDWALK Translucent Plastic Cold Cup 3 oz., Pk125 (BWK TRANSCUP3)
- BOARDWALK Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500 (BWKTRANSCUP3CT)
- BOARDWALK Deerfield Hot Cup Lids for 10oz - 20oz Cups, White, Plastic, PK1000 (BWKDEERHLIDW)
- BOARDWALK PET Cold Cup Dome Lids, Fits 9 oz to 12 oz PET Cups, Clear, 100PK (BWKPET912DOMEPK)
- MCKESSON Polypropylene Drinking Cups, 9 oz., Clear, 1500PK (16-PDC9)
- Boardwalk Disposable Cups and Lids