Shop All Disposable Cups and Lids
Boardwalk
Soufflé/Portion Cup Lids, Fits 1 oz Portion Cups, Clear, PK2500
Mfr # PRTLID1
Zoro # G4593049
product price: $25.19
/pk 2500, $0.01/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PET
- Color Clear
- For Use With Boardwalk® 1 oz Portion Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # PRTLID1
- Zoro # G4593049
- UPC # 10749507977879
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PET |
Color | Clear |
For Use With | Boardwalk® 1 oz Portion Cups |
Description
Boardwalk® Soufflé/Portion Cup Lids, Fits 1 oz Portion Cups, Clear, 2500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 10 in Rubber Spatula (PSD-10)
- BEHRENS Round Tub Galv 11Gal (1B)
- IK SPRAYERS Food 1.5 (81781)
- ALLIANCE KNOB TIMER (201501W)
- BOARDWALK Clear Plastic Cold Cups, 20 oz, PET, PK1000 (PET20)
- BOARDWALK Deerfield Printed Paper Hot Cups, 12 oz, PK1000 (BWKDEER12HCUP)
- BOARDWALK Clear Plastic Cold Cups, 16 oz, PET, PK1000 (PET16)
- BOARDWALK Hot Cup Lids, Fits 8 oz Hot Cups, White, PK1000 (HOTWH8)
- BOARDWALK Soufflé/Portion Cups, 2 oz, Polypropylene, Black, PK2500 (PRTN2BL)
- BOARDWALK Translucent Plastic Cold Cups, 20 oz, Clear, 50PK (BWKTRANSCUP20PK)
- TOUCH OF COLOR Emerald Green Plastic Cups, 12oz, 240PK (28112071)
- Boardwalk Disposable Cups and Lids