Shop All Utility Knives
This Product is Discontinued
Boardwalk
Snap Blade Knife, Retractable, Snap-Off, Straight-Edged, Yellow (Discontinued)
Mfr # BWKUKNIFE75
Zoro # G4061204
This Product is Discontinued
Key Features
- Type Snap-Off Blade Knife
- Number of Blades 1
- Color Yellow
- Blade Type Retractable; Snap-Off
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKUKNIFE75
- Zoro # G4061204
- UPC # 749507000044
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 5" |
Details
Type | Snap-Off Blade Knife |
Number of Blades | 1 |
Color | Yellow |
Blade Type | Retractable; Snap-Off |
Material | Plastic |
Item | Snap Blade Knife |
Description
Boardwalk® Snap Blade Knife, Retractable, Snap-Off, Straight-Edged, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.