Boardwalk

Scrub Brush, White Polypropylene Fill, 6" Long, White


product price: $6.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Brush Type Scrub Brush
  • Bristle Color White
  • Bristle Material Polypropylene
  • Length 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Boardwalk
  • MFR # BWKFSCBWH
  • Zoro # G5237800
  • UPC #
    749507984450
  • Country of Origin Sri Lanka
  • Category Brushes

Dimensions

Length 6 in

Details

Brush Type Scrub Brush
Bristle Color White
Bristle Material Polypropylene

Description

Boardwalk® Scrub Brush, White Polypropylene Fill, 6" Long, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.