Shop All Floor Machine Pads
This Product is Discontinued
Boardwalk
Sanding Screens, 20" Diameter, 60 Gr, PK10 (Discontinued)
Mfr # BWK50206010
Zoro # G5092873
Free Shipping & Returns
This Product is Discontinued
Key Features
- Floor Application Sanding Screen
- Material Sandpaper
- Size 60
- For Use With Rotary Floor Machines
- Application Sanding Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK50206010
- Zoro # G5092873
- Country of Origin Brazil
- Category Floor Machine Pads
Dimensions
Size | 60 |
Diameter | 20" |
Details
Floor Application | Sanding Screen |
Material | Sandpaper |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Application | Sanding Screen |
Color | Black |
Used On | Floors |
Face Weight | 4.7 lbs |
Grit | 60 |
Features | 60 Grit |
Description
Sanding Screens,20 In. Diameter,60 Gr,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.