Shop All Floor Machine Pads
This Product is Discontinued
Boardwalk
Sanding Screens, 20" Diameter, 100 G, PK10 (Discontinued)
Mfr # BWK502010010
Zoro # G5095165
This Product is Discontinued
Key Features
- Floor Application Sanding Screen
- Material Sandpaper
- Size 100
- Pad/Brush Size 20 in
- For Use With Rotary Floor Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK502010010
- Zoro # G5095165
- Country of Origin Brazil
- Category Floor Machine Pads
Dimensions
Size | 100 |
Pad/Brush Size | 20 in |
Diameter | 20" |
Details
Floor Application | Sanding Screen |
Material | Sandpaper |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 3 lbs |
Color | Black |
Application | Sanding Screen |
Shape | Round |
Grit | 100 |
Used On | Floors |
Features | 100 Grit |
Product Type | Sanding Pad |
Description
Sanding Screens, Color Black, Diameter 20 in, Material Sandpaper, Product Type Sanding Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Application Sanding, Features Can be used Wet or Dry for Maximum Versatility, Coated on Both Sides for Reversible use, Open-weave Mesh Design is non-loading, Perfect for Sanding Dull and Scuffed Wood Floors, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.