Shop All Food Containers
Boardwalk
Round Aluminum To-Go Containers, 24 oz, 7" Dia x 1.47"h, Silver, PK500 PK
Mfr # BWKROUND7
Zoro # G000929445
product price: $48.39
/pk 500, $0.10/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Diameter 7 in
- Height 1.47"
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKROUND7
- Zoro # G000929445
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 7 in |
Height | 1.47" |
Length | 7" |
Overall Height (In.) | 1.47 in |
Width | 7" |
Details
Color | Silver |
Material | Aluminum |
Capacity | 24 oz |
Type | Base |
For Use With | DPKL270500 |
Number of Compartments | 1 |
Item | Food Containers |
Description
Multipurpose, round aluminum to-go containers suitable for cooking, serving and storing foods. Economical and versatile. Ideal for hot or cold foods. Goes directly from freezer to oven.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ice Maker Water Valve, 7/16" Inlet/Outlet (IMV-1101)
- LANG Thermostat Sp, 3/16 X 11-5/8, 72 (2T-30402-08)
- SAHALE SNACKS Sahale 1.5 oz. Maple Pecans Glazed Mix, PK18 (9386900018)
- PITCO Orifice 11/32-32 #72 (P6071330)
- BOARDWALK Molded Fiber Food Containers, Hinged-Lid, 1-Comp, 9 x 9, White, PK200 (BWKHINGEWF1CM9)
- BOARDWALK Paper Food Baskets, 6 oz Capacity, 3.78 x 4.3 x 1.08, Red/White, 1000PK (BWK30LAG040)
- BOARDWALK Bagasse Molded Fiber Food Container, Hinged-Lid, 1-Comp 9x6, Wt, PK250 (BWKHINGEWFHG1C9)
- DART Bare Eco-Forward RPET Deli Container Lids, 8oz, Clear, PK500 (LG8R-0090)
- IMPACT PRODUCTS Impact Products IMP7576 E-Z Fill Container; 5 gal (IMP7576)
- ANCHOR HOCKING CANNING JAR RM 1/2PT 12PK (HCT1208-G)
- CAMBRO Container Clear 6Qt (6SFSCW)
- Boardwalk Food Containers