Shop All Sink Soap Dispensers
Boardwalk
Rely Hybrid Liquid Soap/Hand Sanitizer Dispenser, 900mL, 5.5x4x12, Blk
Mfr # SH900SBBW
Zoro # G8239098
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Battery
- Dispenser Color Black Pearl
- Width 5.5"
- Height 12"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # SH900SBBW
- Zoro # G8239098
- UPC # 749507987086
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Width | 5.5" |
Height | 12" |
Depth | 4" |
Details
Operation Mode | Battery |
Dispenser Color | Black Pearl |
Capacity | 900 mL |
Mounting | Wall |
Material | Plastic |
Features | Liquid/Lotion Soap & Hand Sanitizer—Includes a key and "Hand Sanitizer" sticker for easy identification. |
Item | Soap and Hand Sanitizer Dispenser |
Description
Boardwalk® Rely Hybrid Liquid Soap and Hand Sanitizer Dispenser, 900 mL, 5.5" x 4" x 12", Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2.5-316)
- KOHLER Mach Manual 0.125 Gpf Urinal Flushometer (80UM00D20-CP)
- KOHLER Plunger Assy, Brass (1037022-BN)
- KINGSTON BRASS SD1601 Heritage Soap Dispenser, Polished Chrome (SD1601)
- MACFAUCETS Touchless, Deck Mounted Bulk Soap Dispenser Modern Square, Polish Chrome PYOS-22 (PYOS-22PC)
- DELTA Trinsic Metal Soap Dispenser (RP100734)
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- WHITEHAUS Fx Navigator SS Soap/Lotion Dispenser, SS (WHFXSD225STS)
- DELTA Soap Dispenser (RP90355RB)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- Boardwalk Sink Soap Dispensers