Shop All Hand Soap & Lotion Dispensers
Boardwalk
Rely Hybrid Foam Soap Dispenser, 900 mL, 5.25" x 4" x 12", Black Pearl
Mfr # SHF900SBBW
Zoro # G4586834
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black Pearl
- Mounting Type Wall
- Height 12"
- Width 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # SHF900SBBW
- Zoro # G4586834
- UPC # 749507987093
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 12" |
Width | 5.25" |
Depth | 4" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Black Pearl |
Mounting Type | Wall |
Capacity | 900 ml |
For Use With | Bulk Foam Soap |
Mounting | Wall |
Dispenser Product Grouping | For Foaming Liquids |
Type | For Liquids |
Standards | ADA Compliant |
Features | For Foam Soap—Features a waffle key lock. |
Description
Boardwalk® Rely Hybrid Foam Soap Dispenser, 900 mL, 5.25" x 4" x 12", Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMDFG354100LGRAY)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 517)
- GOFER PARTS Replacement Squeegee - Rear (A) For Factory Cat 39-754L (GSQ1230AX)
- D Q B IND Brushes Wire Curved Wood Hdle (11390)
- PURELL Soap Refills, Foam, f/CS4 Dispenser, 1250ml, , Clear, PK 4 (GOJ511204)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- BRADLEY Lav Mounted Soap Dispenser (6322-000000)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual White, PK 6 (GOJ523006CT)
- PROVON Hands-Free Foot Pump Dispenser for PROVON 32oz, PK6 (4298-06)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- Boardwalk Hand Soap & Lotion Dispensers