Shop All Food Bags
Boardwalk
Reclosable Food Storage Bags, 1gal, 2.7 mil, 10.5" x 11", Clear, PK250
Mfr # BWK1GALFZRBAG
Zoro # G4187581
product price: $39.39
/pk 250, $0.16/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Features Freezer Storage
- Bag Material Linear Low-Density Polyethylene (LLDPE)
- Width 10.5"
- Thickness 2.7 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10.5" |
Height | 11" |
Details
Bag Item | Bags |
Bag Features | Freezer Storage |
Bag Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 2.7 mil |
Color | Clear |
Capacity | 1 gal |
Closure | Zipper Seal |
Standards | FDA Compliant |
Load Capacity | 1 gal |
Application | Food Storage |
Description
Boardwalk® Reclosable Food Storage Bags, 1 gal, 2.7 mil, 10.5" x 11", Clear, 250/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Control Board (371109)
- COMMODITY HONEY Commodity Black Strap Molasses 1 gal., PK4 (9009)
- HATCO Booster Element208V 5000W 1-3/4"Oc For - Part# Ht2-04-500-00 (HT2-04-500-00)
- HATCO Heating Element - 120V/880W (02.09.253)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 1.75 mil, 13" x 15", Clear, PK100 (BWK2GALBAG)
- BOARDWALK Reclosable Food Storage Bag, Sandwich, 1.15mil, 6.5"x5.89", Clr, PK500 (BWKSANDWICHBAG)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 2.7 mil, 13" x 15", Clear, PK100 (BWK2GALFZRBAG)
- BOARDWALK Reclosable Food Storage Bags, 1 gal, 1.75 mil, 10.5"x11", Clear, PK250 (BWK1GALBAG)
- BOARDWALK Reclosable Food Storage Bags, 1 qt, 1.75 mil, 7" x 8", Clear, PK500 (BWKQUARTBAG)
- FANTAPAK Anti-Microbial Deli Chub Bag, Sli, PK500, Weight: 11 (SZANTIMICSML)
- BAGCRAFT Glassine Bag, 1 lbs, 0.25 in., 5.75 in. x 7.75 in., White, 8000PK (BGC 300010)
- Boardwalk Food Bags