Shop All Food Bags
Boardwalk
Reclosable Food Storage Bags, 1 qt, 1.75 mil, 7" x 8", Clear, PK500
Mfr # BWKQUARTBAG
Zoro # G4186994
product price: $26.99
/pk 500, $0.05/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Linear Low-Density Polyethylene (LLDPE)
- Bag Features Food Storage
- Width 7"
- Thickness 1.75 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7" |
Height | 8" |
Details
Bag Item | Bags |
Bag Material | Linear Low-Density Polyethylene (LLDPE) |
Bag Features | Food Storage |
Thickness | 1.75 mil |
Color | Clear |
Capacity | 1 qt |
Standards | FDA Compliant |
Closure | Zipper Seal |
Load Capacity | 1 qt |
Description
Boardwalk® Reclosable Food Storage Bags, 1 qt, 1.75 mil, 7" x 8", Clear, 500/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 10 oz. Glass Mug, PK12 (5201)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WL5045)
- H&K INTERNATIONAL Plug, Blue (330P6W)
- HOSHIZAKI Drier, Filter (3/8"Odf) (4A2663-01)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 2.7 mil, 13" x 15", Clear, PK100 (BWK2GALFZRBAG)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 1.75 mil, 13" x 15", Clear, PK100 (BWK2GALBAG)
- BOARDWALK Reclosable Food Storage Bag, Sandwich, 1.15mil, 6.5"x5.89", Clr, PK500 (BWKSANDWICHBAG)
- BOARDWALK Reclosable Food Storage Bags, 1 gal, 1.75 mil, 10.5"x11", Clear, PK250 (BWK1GALBAG)
- INTEPLAST GROUP Instl Draw-Tape Can Liner, 12gal, 28, PK12 (DT12GALW)
- INTEPLAST GROUP Instl DrawTape Can Liner, 55gal, PK50 (DT55DRUM)
- LK PACKAGING Saddle Pack Printed Portion Control Bags, "Wednesday"-Red Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack (PCWED6507)
- Boardwalk Food Bags