Shop All Food Bags
Boardwalk
Reclosable Food Storage Bags, 1 gal, 1.75 mil, 10.5"x11", Clear, PK250
Mfr # BWK1GALBAG
Zoro # G4190135
product price: $24.99
/pk 250, $0.10/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Features Food Storage
- Bag Material Linear Low-Density Polyethylene (LLDPE)
- Width 10.5"
- Thickness 1.75 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10.5" |
Height | 11" |
Details
Bag Item | Bags |
Bag Features | Food Storage |
Bag Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.75 mil |
Color | Clear |
Standards | FDA Compliant |
Load Capacity | 1 gal |
Closure | Zipper Seal |
Description
Boardwalk® Reclosable Food Storage Bags, 1 gal, 1.75 mil, 10.5" x 11", Clear, 250/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Disp Hot Cup, 12 oz, WH, Patternless, PK1000 (WHT12HCUP)
- VULCAN HART DIAL, THERMOSTAT, 200-550, 4-WAY for Vulcan Hart - Part# VH24155-2 (VH24155-2)
- DINOSAUR ELE Dinosaur Ele 61647422 Replacement Board For Norcold Refrigerator (D1F-61647422)
- KARAT EARTH 9 in x 6 in Bagasse Clamshells, PK200 (KE-BHC96-1C)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 1.75 mil, 13" x 15", Clear, PK100 (BWK2GALBAG)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 2.7 mil, 13" x 15", Clear, PK100 (BWK2GALFZRBAG)
- BOARDWALK Reclosable Food Storage Bag, Sandwich, 1.15mil, 6.5"x5.89", Clr, PK500 (BWKSANDWICHBAG)
- BOARDWALK Reclosable Food Storage Bags, 1 qt, 1.75 mil, 7" x 8", Clear, PK500 (BWKQUARTBAG)
- SC JOHNSON Zip20CT PT Freezer Bag (3991)
- PANHANDLERS Pan Handlers 34"x16" Full Size 400 Degree Ovenable Pan Liner, PK100 (304985022)
- LK PACKAGING Saddle Pack Printed Portion Control Bags, "Sunday"-Black Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack (PCSUN6507)
- Boardwalk Food Bags