Shop All Food Bags
Boardwalk
Reclosable Food Storage Bag, Sandwich, 1.15mil, 6.5"x5.89", Clr, PK500
Mfr # BWKSANDWICHBAG
Zoro # G4190205
product price: $14.89
/pk 500, $0.03/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Linear Low-Density Polyethylene (LLDPE)
- Bag Features Food Storage
- Width 6.5"
- Thickness 1.15 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.5" |
Height | 5.89" |
Size | Sandwich |
Details
Bag Item | Bags |
Bag Material | Linear Low-Density Polyethylene (LLDPE) |
Bag Features | Food Storage |
Thickness | 1.15 mil |
Color | Clear |
Load Capacity | Sandwich |
Standards | FDA Compliant |
Closure | Zipper Seal |
Capacity | Sandwich |
Description
Boardwalk® Reclosable Food Storage Bags, Sandwich, 1.15 mil, 6.5" x 5.89", Clear, 500/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL 8 in Sani-Safe® Chef's Knife (S145-8PCP)
- WHIRLPOOL Refrigerator Water Filter (EDR4RXD1)
- CMA DISH MACHINES PERISTALTIC PUMP COVER (00418.00)
- HATCO Thermostat358E, 1/4 X 5, 24 For - Part# Ht02-16-024-00 (HT02-16-024-00)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 1.75 mil, 13" x 15", Clear, PK100 (BWK2GALBAG)
- BOARDWALK Reclosable Food Storage Bags, 1 gal, 1.75 mil, 10.5"x11", Clear, PK250 (BWK1GALBAG)
- BOARDWALK Reclosable Food Storage Bags, 1gal, 2.7 mil, 10.5" x 11", Clear, PK250 (BWK1GALFZRBAG)
- BOARDWALK Reclosable Food Storage Bags, 1 qt, 1.75 mil, 7" x 8", Clear, PK500 (BWKQUARTBAG)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 2.7 mil, 13" x 15", Clear, PK100 (BWK2GALFZRBAG)
- SC JOHNSON Ziploc, DOUBLE ZIPPER STORAGE BAGS, 1 QT, 1.75 MIL, 9.63in X 8.5in, CLEAR, 48PK (314469BX)
- INTEPLAST GROUP Food Bags, 0.8 mil, 8" x 20", Clear, PK1000 (PB080320M)
- Boardwalk Food Bags