Shop All Dusters
Boardwalk
Professional Ostrich Feather Duster, 4" Handle
Mfr # BWK12GY
Zoro # G4138895
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Material Ostrich Feather
- Handle Color Natural
- Net Weight 0.16 lbs
- Bristle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12" |
Handle Length | 4" |
Brush Length | 8" |
Details
Item | Dusters |
Handle Material | Wood |
Material | Ostrich Feather |
Handle Color | Natural |
Color | Natural |
Net Weight | 0.16 lbs |
Bristle Color | Gray |
Bristle Material | Ostrich Feather |
Features | Natural Handle Color |
Description
Boardwalk® Professional Ostrich Feather Duster, 4" Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK COMMERCIAL U2000R-1 Commercial Upright Vacuum, 120V, Red/Gry, 12.5 x 6.75 x 47.75 (U2000R-1)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00990)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 6Ft, Black Adapter Hose (D5160)
- MBP DNA Away Surface Decontaminant, 250 mL ( (7010)
- BOARDWALK Lambswool Duster w/26" Plastic Handle, Assorted Colors (BWKL26)
- BOARDWALK Dust Cloths, 18 x 24, Yellow, PK500 (BWKDSMFPY)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK28GY)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- BOARDWALK TrapEze Disposable Dusting Sheets, 8 x 125 ft, White, 250 Sheets/Roll (582508)
- BOARDWALK TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500 (582505)
- PULLMAN-HOLT Dust Brush, Plastic, 3" L (591158601)
- Boardwalk Dusters