Shop All Dusters
Boardwalk
Professional Ostrich Feather Duster, 16" Handle
Mfr # BWK31FD
Zoro # G4141880
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Material Ostrich Feather
- Brush Length 15"
- Bristle Color Gray
- Bristle Material Ostrich Feather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 31" |
Brush Length | 15" |
Maximum Handle Length | 16" |
Details
Item | Dusters |
Handle Material | Wood |
Material | Ostrich Feather |
Bristle Color | Gray |
Bristle Material | Ostrich Feather |
Handle Color | Natural |
Features | Natural Handle Color |
Net Weight | 0.13 lbs |
Color | Natural |
Description
Boardwalk® Professional Ostrich Feather Duster, 16" Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS All Surface Neutral Cleaner, 32 oz, 6PK (CLNNEC32CN-6)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX100H)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Blue (737204)
- WOODEN MALLET C-Fold and Multi-Fold Towel Dispenser in Medium Oak (WCT1MO)
- BOARDWALK Professional Ostrich Feather Duster, 10" Handle (BWK20BK)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK28GY)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- BOARDWALK TrapEze Disposable Dusting Sheets, 8 x 125 ft, White, 250 Sheets/Roll (582508)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- BOARDWALK Dust Cloths, 18 x 24, Yellow, PK500 (BWKDSMFPY)
- CARRAND Interior Shine Duster, Microfiber, 6"L (97372AS)
- Boardwalk Dusters