Shop All Dusters
Boardwalk
Professional Ostrich Feather Duster, 13" Handle
Mfr # BWK23FD
Zoro # G4140575
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Material Ostrich Feather
- Net Weight 0.22 lbs
- Bristle Color Gray
- Handle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 23" |
Handle Length | 13" |
Brush Length | 10" |
Details
Item | Dusters |
Handle Material | Wood |
Material | Ostrich Feather |
Net Weight | 0.22 lbs |
Bristle Color | Gray |
Handle Color | Natural |
Bristle Material | Ostrich Feather |
Color | Natural |
Features | Natural Handle Color |
Description
Boardwalk® Professional Ostrich Feather Duster, 13" Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58710)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- PIG Sorbents, 10 gal, 5 in x 18 in, Oil, White, Polypropylene (SKM411)
- DAYTON Portable Wet/Dry Vacuum, 4 gal, 1,080 W (61HV79)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK31FD)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK28GY)
- BOARDWALK Professional Ostrich Feather Duster, 10" Handle (BWK20BK)
- BOARDWALK MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors (BWKMINIDUSTER)
- BOARDWALK Professional Ostrich Feather Duster, Gray, 14" Length, 6" Handle (BWK14FD)
- BOARDWALK Polywool Duster w/20" Plastic Handle, Assorted Colors (BWK9441)
- MR. LONGARM Mr. LongArm 0741 Ostrich Feather Duster Combo With 3' to 6' Twist-Lok-Thread Extension Pole (0741)
- Boardwalk Dusters