Shop All Dusters
Boardwalk
Polywool Duster w/20" Plastic Handle, Assorted Colors
Mfr # BWK9441
Zoro # G4140042
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 20"
- Material Polywool
- Bristle Material Polywool
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20" |
Handle Length | 20" |
Details
Item | Dusters |
Handle Material | Plastic |
Material | Polywool |
Bristle Material | Polywool |
Color | Assorted |
Net Weight | 0.236 lbs |
Features | Duster with Plastic Handle |
Bristle Color | Assorted |
Description
Boardwalk® Polywool Duster w/20" Plastic Handle, Assorted Colors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES4, PK2 (5051-02)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Brass, Wood, 7 7/8 in L Overall, 5 PK (1VAG3)
- ZEP Liquid 32 oz Spray Bottle (ZUMILDEW32EA)
- POLAR PLASTICS Construction Film, 4 mil, Black (B844)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- BOARDWALK Professional Ostrich Feather Duster, 10" Handle (BWK20BK)
- BOARDWALK Lambswool Duster w/26" Plastic Handle, Assorted Colors (BWKL26)
- BOARDWALK MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors (BWKMINIDUSTER)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK28GY)
- BOARDWALK Professional Ostrich Feather Duster, Gray, 14" Length, 6" Handle (BWK14FD)
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- Boardwalk Dusters