Shop All Automotive Brushes & Vacuums
Boardwalk
Polystyrene Vehicle Brush w/Vinyl Bumper, 2 1/2" Bristles, 10" Brush
Mfr # BWK8410
Zoro # G5237380
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 10"
- Brush Length 10"
- Bristle Color Black/White
- Bristle Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK8410
- Zoro # G5237380
- UPC # 749507984689
- Country of Origin Sri Lanka
- Category Automotive Brushes & Vacuums
Dimensions
Length | 10" |
Brush Length | 10" |
Details
Material | Polystyrene |
Bristle Color | Black/White |
Bristle Material | Polystyrene |
Item | Cleaning Brushes |
Description
Boardwalk® Polystyrene Vehicle Brush w/Vinyl Bumper, 2 1/2" Bristles, 10" Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Tie Rod End Kit 51-1089-R (51-1089-R)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- BOARDWALK Dual-Surface Vehicle Brush, 10" Long, Brown (BWK8420)
- SURE SHOT Spray Nozzle, Medium Mist, PK100 (B30-035 BULK)
- VIKING 5-1/2 In. W x 8 In. L x 2-1/2 In. D 2N1 Ultimate Car Wash Sponge (855200)
- SURE SHOT Fan Nozzle, Flat, Adapter, Regular Mist (P550)
- S.M. ARNOLD WASH MITT W/ CUFF 8" X 11" HD (AR85-322)
- CHEMICAL GUYS PREMIUM SELECT HORSE HAIR INTERIOR CLEANING BRUSH FOR LEATHER, VINYL, (ACCS96)
- HTI Hi-Buff Double Sided Wool Blend Polishing Pad - 8" (HB 711)
- Boardwalk Automotive Brushes & Vacuums