Shop All Floor Machine Pads
Boardwalk
Polishing Floor Pads, 21" Diameter, White, PK5
Mfr # BWK4021WHI
Zoro # G4049410
product price: $25.59
/pk 5, $5.12/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color White
- Face Weight 3.26 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4021WHI
- Zoro # G4049410
- UPC # 10749507985546
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 21" |
Details
Floor Application | Cleaning/Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | White |
Face Weight | 3.26 lbs |
Used On | Finished Floors |
Application | Cleaning/Polishing |
Standards | LEED Applicable |
Description
Boardwalk® Polishing Floor Pads, 21" Diameter, White, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPO Tip Cleaner Kit, Standard, #1, 6 - 26, 13 Extra Long Wires (TC-STANDARD)
- ARM & HAMMER Laundry Detergent, 9.92 lbs Box, Powder, Fresh, 3 PK (33200-00108)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- DAWN EZ Squeeze Ultra Original Scent Liquid Dish Soap 14.7 oz (00206)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- BOARDWALK Scrubbing Floor Pads, 16" Diameter, Blue, PK5 (BWK4016BLU)
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- BOARDWALK Buffing Floor Pads, 12" Diameter, Red, PK5 (BWK4012RED)
- BOARDWALK Stripping Floor Pads, 16" Diameter, Black, PK5 (BWK4016BLA)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- Boardwalk Floor Machine Pads