Shop All Floor Machine Pads
Boardwalk
Polishing Floor Pads, 18" Diameter, White, PK5
Mfr # BWK4018WHI
Zoro # G4049480
original price:
$20.39
6% off
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color White
- Used On Finished Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK4018WHI
- Zoro # G4049480
- UPC # 10749507985829
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 18" |
Details
Floor Application | Cleaning/Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | White |
Used On | Finished Floors |
Face Weight | 2.705 lbs |
Application | Cleaning/Polishing |
Standards | LEED Applicable |
Description
Boardwalk® Polishing Floor Pads, 18" Diameter, White, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Filter, Cartridge Filter, Steel, HEPA (N635H)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1SBLE)
- ZEP 1 gal Personal Soaps 4 PK (R54824)
- BOARDWALK Natural White Burnishing Floor Pads, 19" Diameter, PK5 (BWK4019NAT)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- BOARDWALK High Performance Stripping Floor Pads, 17" Dia., Grayish Black, PK5 (BWK4017HIP)
- BOARDWALK Buffing Floor Pads, 28 x 14, Red, 10PK (7100115839)
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 (BWK4012WHI)
- SC JOHNSON PROFESSIONAL EZ CARE Heavy Duty Scrub Pad, 20 Diameter, RedGray, 5PK (311181)
- Boardwalk Floor Machine Pads