Shop All Floor Machine Pads
Boardwalk
Polishing Floor Pads, 15" Diameter, White, PK5
Mfr # BWK4015WHI
Zoro # G4049444
product price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Used On Finished Floors
- Face Weight 1.886 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4015WHI
- Zoro # G4049444
- UPC # 10749507986062
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 15" |
Details
Floor Application | Cleaning/Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Used On | Finished Floors |
Face Weight | 1.886 lbs |
Application | Cleaning/Polishing |
Color | White |
Standards | LEED Applicable |
Description
Boardwalk® Polishing Floor Pads, 15" Diameter, White, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- KIMTECH Science Kimwipes Delicate Task Wipers, White, Box, 14.40" x 16.40" (KCC34721)
- LIBMAN Libman Commercial Lobby Dust Pan - Closed Lid - (916)
- EVERWIPE Mobile Buckets, PK2 (10-BKT-2)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 21" Diameter, PK5 (BWK4021NHE)
- BOARDWALK Natural White Burnishing Floor Pads, 19" Diameter, PK5 (BWK4019NAT)
- BOARDWALK Scrubbing Floor Pads, 17" Diameter, Blue, PK5 (BWK4017BLU)
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 (BWK4012WHI)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- BOARDWALK Polishing Floor Pads, 24" Diameter, White, PK5 (BWK4024WHI)
- 3M Polishing Pad, Blue, Shape Rectangular, PK6 (86027)
- Boardwalk Floor Machine Pads