Shop All Floor Machine Pads
Boardwalk
Polishing Floor Pads, 14" Diameter, White, PK5
Mfr # BWK4014WHI
Zoro # G4049261
original price:
$14.89
8% off
new price: $13.65
/pk 5, $2.73/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color White
- Application Cleaning/Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4014WHI
- Zoro # G4049261
- UPC # 10749507986093
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 14" |
Details
Floor Application | Cleaning/Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | White |
Application | Cleaning/Polishing |
Face Weight | 1.716 lbs |
Used On | Finished Floors |
Standards | LEED Applicable |
Description
Boardwalk® Polishing Floor Pads, 14" Diameter, White, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Tolco Deluxe Bowl Brush (280102)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 80 PK (78900BX)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (391383)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- BOARDWALK Stripping Floor Pads, 18" Diameter, Black, PK5 (BWK4018BLA)
- BOARDWALK Buffing Floor Pads, 12" Diameter, Red, PK5 (BWK4012RED)
- BOARDWALK Stripping Floor Pads, 16" Diameter, Black, PK5 (BWK4016BLA)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- Boardwalk Floor Machine Pads