Shop All Spray Bottles
Boardwalk
Plastic Siphon Pump, 10z, White, 12Ct, PK12
Mfr # 516160
Zoro # G4565989
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sprayer Type Siphon
- Color White
- Material HDPE
- Wand Material HDPE
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 516160
- Zoro # G4565989
- UPC # 749507987680
- Country of Origin China
- Category Spray Bottles
Dimensions
Height | 12" |
Outside Dia. | 1.25" |
Depth | 4.25" |
Width | 1.25" |
Details
Item | Water/Solvent/Fuel Pumps |
Sprayer Type | Siphon |
Color | White |
Material | HDPE |
Wand Material | HDPE |
Labware Closure Color | White |
Wash Bottle Style | Push Pump |
Product Type | Siphon Pump |
Description
Siphon Pump, Package Quantity 12
- •Easy Storage Plunger locks downreducing height for storage.
- •Useful for a variety of applications.
- •Great for use with soaps, lotions and chemical concentrates.
- •Works with 38/400, 89/400, 110/400, 120/400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Complete Pro Super System Super Channel Squeegee 18 Inch (13851, 11020)
- OXICLEAN Carpet Spot & Stain Remover, Liquid, 24 oz (57037-00078)
- HIBLOW SEPTIC AIR PUMP HP80 (HP-80-0110)
- VICTORY Professional Cordless Electrostatic Backpack Disinfectant Sprayer Kit (VP300ESK)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- BOARDWALK Spray Bottle, 32oz., Clear, PK24 (512245)
- BOARDWALK Trigger Sprayer, 9-1/2", 32oz., White, PK24 (511300)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- BOARDWALK Trigger Sprayer, 8", 24oz., Red/White, PK24 (511264)
- BOARDWALK Trigger Sprayer, 7-1/4" Tube, Gray, PK24 (511301)
- TRICORBRAUN 24-410 P/P Sprayer, Trigger Sprayer, Black, Mini, Smooth, .21 Ml Fine Mist 6.75 Dtl, Shipping Clip (047642)
- Boardwalk Spray Bottles