Shop All Disposable Containers
Boardwalk
PFAS-Free Food Containers, Hoagie/Hinged Lid, 1-Compartment, 6x3x9, White, Bamboo/Sugarcane, 250PK
Mfr # HL-96BW-NPFA
Zoro # G608996085
product price: $75.99
/pk 250, $0.30/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe Yes
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # HL-96BW-NPFA
- Zoro # G608996085
- Country of Origin China
- Category Disposable Containers
Dimensions
Width | 6" |
Height | 9" |
Depth | 3" |
Details
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Hinged Lid Container |
Features | Hoagie Container with Hinged Lid, Hinged Lid |
Standards | ATSM D6400 Compliant |
Description
Compostable freezer and microwave safe containers. These compostable containers meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for foodservice disposables. PFAS-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMI ORGANIC TEA Moroccan Mint Herbal Tea, PK100 (30104)
- VOLLRATH Squeeze Disher, 0.33 oz., SS, Orange (47404)
- HATCO FAN BLADE, METAL, 3", RH (02.12.088.01)
- MEGUIARS Carcleanr #7Mirr Glz16Oz (M-0716)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- BOARDWALK Paper Food Tray, 1/2lb., Red Weave, PK1000 (BWK 30LAG050)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 9 in., Clear, Plastic, 500PK (BWKROUND9CLID)
- BOARDWALK Paper Food Tray, 5lb., Red Weave, PK500 (BWK 30LAG500)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- BOARDWALK ® Paper Food Baskets, 4 Oz. Capacity, Red/White (BWK 30LAG025)
- BAGCRAFT Stand Up Bakery Bag, 6 in. x 9.5 in., Natural, 500PK (300246)
- Boardwalk Disposable Containers