Shop All Paper Towels
This Product is Discontinued
Boardwalk
Perforated Paper Towel, 2 Ply Ply, 70 Sheets Sheets, White, 30 PK (Discontinued)
Mfr # BWK6278B
Zoro # G4056733
This Product is Discontinued
Key Features
- Paper Towel Type Perforated
- Color White
- Sheet Size 11" x 8"
- Number of Sheets 70 Sheets
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK6278B
- Zoro # G4056733
- UPC # 10749507989544
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Size | 11" x 8" |
Paper Towel Width | 11" |
Details
Paper Towel Type | Perforated |
Item | Paper Towel |
Color | White |
Number of Sheets | 70 Sheets |
Ply | 2 Ply |
Description
Boardwalk® Household Perforated Paper Towel Rolls, 2-Ply, 11 x 8, White, 70/Roll, 30 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.