Shop All Floor Cleaners and Maintainers
Boardwalk
PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle, PK2
Mfr # 956500-39ESSN
Zoro # G6076251
product price: $88.55
/pk 2, $44.28/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 3 L
- Fragrance Tangy Fruit
- Container Type Bottle
- Weight 15.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 956500-39ESSN
- Zoro # G6076251
- UPC # 10749507000478
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 3 L |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Tangy Fruit |
Container Type | Bottle |
Weight | 15.2 lbs |
Application | Floors |
For Use On Surface Material | Acrylic; Tile |
For Use On | Dirt; Grime |
Removes | Dirt; Grime |
Description
Boardwalk® PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Standard Pump for Gallon Bottle 1 oz White (904-100-EA)
- ALLPOINTS Broom Head, 18" , Red Bristle (1591072)
- SEM PRODUCTS ZERO VOC SURFACE CLEANER QT (SE77774)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, Open Top, Steel (FGSR18EPLTBK)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle (BWK4404NEA)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle, PK4 (570600-41ESSN)
- BOARDWALK PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle (BWK 4814EA)
- DIVERSEY Neutral Cleaner, Stride Citrus, 1.32 Gallon, Orange (DVO93063390)
- DIVERSEY Floor Cleaner, Odorless, 1 gal., PK4 (95799843)
- BONA Cleaner 32oz Hard Surface Flr (WM700051184)
- ODOBAN Professional Series Neutral pH Floor Cleaner Concentrate, 1 Gallon (936162-G4)
- Boardwalk Floor Cleaners and Maintainers