Shop All Floor Cleaners and Maintainers
Boardwalk
PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle
Mfr # BWK 4814EA
Zoro # G6099963
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 3 L
- Fragrance Tangy Fruit
- Container Type Bottle
- Weight 6.78 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK 4814EA
- Zoro # G6099963
- UPC # 749507000471
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 3 L |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Tangy Fruit |
Container Type | Bottle |
Weight | 6.78 lbs |
For Use On Surface Material | Acrylic; Tile |
Application | Floors |
Removes | Dirt; Grime |
For Use On | Dirt; Grime |
Description
Boardwalk® PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- HEFTY Strong 13 gal Kitchen Trash Bags Drawstring 45 pk, 45PK (E84572)
- LYSOL Dual Action Citrus Scent Anitbacterial Disinfectant 35 ct (1920081143)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 17", PK5 (09544)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle, PK4 (570600-41ESSN)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle (BWK4404NEA)
- EASY PAKS Heavy-Duty Cleaner/Degreaser, 1.5oz Packet, PK72 (990682)
- KLEEN SWEEP 50 Lb. Sweeping Compound (1815)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- TREWAX Cleanr Neutral Trwx 32Oz (887250032)
- DIVERSEY Suma Bio-Floor Cleaner, Unscented, Liquid, 1 gal, 4PK (93163905)
- Boardwalk Floor Cleaners and Maintainers