Shop All Disposable Containers
Boardwalk
Paper Food Tray, 3lb., Red Weave, PK500
Mfr # BWK 30LAG300
Zoro # G4569209
product price: $33.19
/pk 500, $0.07/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color Red/White
- Number of Compartments 1
- Storage Container Style Basket
- Capacity 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 30LAG300
- Zoro # G4569209
- UPC # 749507995418
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | Red/White |
Number of Compartments | 1 |
Item | Paper Food Tray,3lb.,Red Weave,PK500 |
Storage Container Style | Basket |
Capacity | 3 lb |
Green Certification or Other Recognition | Compost Manufacturing Alliance (CMA) Approved |
Type | Tray |
Color | Red/White |
Material | Paperboard |
Features | 3 lb Capacity |
Description
Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMILY CHOICE Sour Candy, Cherry Flavor, 8 oz (1131)
- ALLIANCE ASSY BLOWER 9.51 OD (T45) PKG (70302201P)
- HOBART Lubricant, Container Assembly (00-103881-00044)
- TAYLOR FREEZER Epr Valve For - Part# 022665 (22665)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- BOARDWALK Paper Food Tray, 1lb., PK1000 (BWK 30LAG100)
- BOARDWALK Paper Food Tray, 5lb., Red Weave, PK500 (BWK 30LAG500)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- BOARDWALK ® Paper Food Baskets, 4 Oz. Capacity, Red/White (BWK 30LAG025)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 9 in., Clear, Plastic, 500PK (BWKROUND9CLID)
- D & W FINE PACK D & W Fine Pack 6 Egg Black Tray, PK416 (I15P)
- Boardwalk Disposable Containers