Shop All Disposable Containers
Boardwalk
Paper Food Tray, 2lb., Red Weave, PK1000
Mfr # BWK 30LAG200
Zoro # G4569218
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color Red/White
- Number of Compartments 1
- Color Red/White
- Storage Container Style Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK 30LAG200
- Zoro # G4569218
- UPC # 749507995432
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | Red/White |
Number of Compartments | 1 |
Item | Paper Food Tray,2lb.,Red Weave,PK1000 |
Color | Red/White |
Storage Container Style | Basket |
Capacity | 2 lb |
Green Certification or Other Recognition | Compost Manufacturing Alliance (CMA) Approved |
Type | Tray |
Material | Paperboard |
Features | 2 lb Capacity |
Description
Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Hex Nut, 5/16-18, Nyloc (353)
- STANCO REFLECTOR BOWL 8"" DEEP (5011-8)
- CAMBRO Metal Latch w/ 4 Holes (60092)
- MCSUNLEY Stock Pot Ss 16Qt (608)
- BOARDWALK Paper Food Tray, 1/2lb., Red Weave, PK1000 (BWK 30LAG050)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 9 in., Clear, Plastic, 500PK (BWKROUND9CLID)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- BOARDWALK Paper Food Tray, 1lb., PK1000 (BWK 30LAG100)
- BOARDWALK ® Paper Food Baskets, 4 Oz. Capacity, Red/White (BWK 30LAG025)
- DISPLAYPIE D & W Fine Pack 10" Hi-Dome Display Pie Container, PK160 (J45-1)
- Boardwalk Disposable Containers