Shop All Floor Cleaners and Maintainers
Boardwalk
Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle, PK4
Mfr # 570600-41ESSN
Zoro # G6078780
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Lemon
- Container Type Bottle
- Weight 36.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 570600-41ESSN
- Zoro # G6078780
- UPC # 10749507000584
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon |
Container Type | Bottle |
Weight | 36.4 lbs |
Application | Floor Cleaner/Degreaser |
For Use On | Dirt; Grease; Oil Deposits |
For Use On Surface Material | Tile; Stone; Masonry; Sealed Wood |
Removes | Dirt; Grease; Oil Deposits |
Description
Boardwalk® Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHERN LABS Northern Labs 707486 10oz. Goddard's Silver Dip (707486)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Universal, Yellow, Polypropylene, 20 PK (L72320)
- NILFISK Vacuum Accessory (7-22025)
- IRON OUT Toilet Bowl Cleaner, 6.3 oz, Box, PK4 (AT46N)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle (BWK4404NEA)
- BOARDWALK PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle (BWK 4814EA)
- DIVERSEY Floor Cleaner, 32 oz., Citrus, Yellow (94996440)
- HOLLOWAY HOUSE 18811-3 Quick Shine Deep Cleaner - 27 oz. (HO573489)
- PROTOCHEM LABORATORIES Neutral Floor Cleaner Concentrate, 1 gal., EA1 (PC-49-1)
- WARSAW CHEMICAL Maintain - Cherry, Floor Cleaner with neutral pH, Cherry Scent, 1-Gallon, 4PK (21386-0000004)
- AQUA CHEMPACS Sanitary Cleaner, 201, PK132 (1061)
- Boardwalk Floor Cleaners and Maintainers