Shop All Floor Cleaners and Maintainers
Boardwalk
Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle
Mfr # BWK4404NEA
Zoro # G6079803
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Lemon
- Container Type Bottle
- Weight 9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4404NEA
- Zoro # G6079803
- UPC # 749507000587
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon |
Container Type | Bottle |
Weight | 9 lbs |
For Use On | Dirt; Grease; Oil Deposits |
Application | Floor Cleaner/Degreaser |
Removes | Dirt; Grease; Oil Deposits |
For Use On Surface Material | Tile; Stone; Masonry; Sealed Wood |
Description
Boardwalk® Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER CLOG DRAIN OPENER 2# CRYSTAL GRANULES (ZUCRY2)
- HOSPITALITY 1 SOURCE Box Top Nonwoven Fabric Blanket Box Black (BLKTBOX-BL)
- SANITAIRE Rear Wheel, Fits Vacuum Models: SC688, SC689, SC886, SC887, SC888 (26242119N)
- RUBBERMAID COMMERCIAL Web Foot Mop, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGA21306WH00)
- BOARDWALK PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle (BWK 4814EA)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle, PK4 (570600-41ESSN)
- HOME CARE CLEANR FLR ONCE&DONE 64OZ (330806)
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1-Gallon Bottles, 2PK (670172)
- BISSELL 32OZ PetStain Formula (99K53)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- Boardwalk Floor Cleaners and Maintainers