Shop All Floor Machine Pads
Boardwalk
Natural White Burnishing Floor Pads, 24" Diameter, PK5
Mfr # BWK4024NAT
Zoro # G4049639
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Rotary Floor Machines (1,500-3,000 RPM)
- Application Burnishing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK4024NAT
- Zoro # G4049639
- UPC # 10749507985492
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 24" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (1,500-3,000 RPM) |
Application | Burnishing |
Color | White |
Face Weight | 4.635 lbs |
Used On | Finished Floors |
Description
Boardwalk® Natural White Burnishing Floor Pads, 24" Diameter, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Mounting Bracket, Mfr. No. B-3IND (AFBR-1)
- 3M Reusable Pouches, 1 Gal, For 6XU16, PK5 (55440)
- BIRDWELL Sponge Scour Terry Cloth/Mesh (353-24)
- PURELL Steel Security Enclosure for PURELL FMX-12 Dispenser (5120-CVR)
- BOARDWALK Polishing Floor Pads, 16" Diameter, White, PK5 (BWK4016WHI)
- BOARDWALK Stripping Floor Pads, 20" dia., Black, PK5 (BWK4020BLA)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- BOARDWALK Buffing Floor Pads, 15" Diameter, Red, PK5 (BWK4015RED)
- BOARDWALK Buffing Floor Pads, 28 x 14, Red, 10PK (7100115839)
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 (BWK4012WHI)
- SCOTCH-BRITE Stripping Pad, Brown, Size 19", PK5 (SPPP19)
- Boardwalk Floor Machine Pads